text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M1,6X6

  1. ART NR 51302.016.006
  2. EAN 8715492281869
  3. UBB 951353116605
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 6
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7046-2-Z
DIN 965 A-Z
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 15
dk (max.) 3
Full thread if L ≤ 16
k (max.) 0.96
No. cross recess 0
P 0.35