text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M4X45

  1. ART NR 51300.040.045
  2. EAN 8715492281401
  3. UBB 951353580263
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 45
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7046-2-H
DIN 965 A-H
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
No. cross recess 2
P 0.70