text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M3X25

  1. ART NR 51300.030.025
  2. EAN 8715492281258
  3. UBB 950353276757
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 25
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7046-2-H
NF E25-119-2
DIN 965 A-H
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
No. cross recess 1
P 0.50