text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M1,6X4

  1. ART NR 51300.016.004
  2. EAN 8715494115391
  3. UBB 500571330066
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 4
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
ISO 7046-2-H
DIN 965 A-H
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 15
dk (max.) 3
Full thread if L ≤ 16
k (max.) 0.96
No. cross recess 0
P 0.35