text.skipToContent text.skipToNavigation

Countersunk serrated lock washer with external teeth DIN 6798 V Stainless spring steel A2 (1.4310) M6

  1. ART NR 51463.060.001
  2. EAN 8715494594097
  3. UBB 500633251748
  4. UNSPSC 31161801

Price per 
-


Package: 1,000
Full Box only
For nom. size M6
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
DIN 6798 V
NF E27-627
  1. Select other sizes

Specifications

d1 6.4
d2 11.8
s2 0.4
  1. Download CAD model