text.skipToContent text.skipToNavigation

Countersunk head timber screw/ribs Pozidriv Stainless steel A4 4X45X30MM

  1. ART NR 55874.040.045
  2. EAN 8717077003866
  3. UBB 500634562358
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
b 30
Diameter (mm) 4
Length (L) (mm) 45
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

dk 8
k 2.5
No. cross recess 2