text.skipToContent text.skipToNavigation

Concrete anchoring screw hexagon type BT Steel Zinc plated BT 6X120

  1. Art nr 70520.060.120
  2. EAN 9418659968717
  3. UBB 500511934449
  4. UNSPSC 31162101
  5. Manufacturer article nr  27026-PWR
Length (L) (mm) 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120
Info
  • d = Nominal diameter of drill bit.
  • Nrec= Recommended load in kN.
  • s = Width across flats.
  • tfix= Grip range.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Type BT
Info
  • ETA1=BT10/BT12/BT16
  1. Select other sizes

Specifications

Diameter (mm) 6
Length (L) (mm) 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120 , 120
Nrec 1.9
s 10
tfix 75
  1. Download additional information
  2. Download E-doc