text.skipToContent text.skipToNavigation

Concrete anchoring screw hexagon type BT Steel Zinc plated BT 10X140

  1. Art nr 70520.100.140
  2. EAN 9418659967284
  3. UBB 500511934779
  4. UNSPSC 31162101
  5. Manufacturer article nr  27048-PWR
Length (L) (mm) 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140
Info
  • d = Nominal diameter of drill bit.
  • Nrec= Recommended load in kN.
  • s = Width across flats.
  • tfix= Grip range.
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Type BT
Info
  • ETA1=BT10/BT12/BT16
  1. Select other sizes

Specifications

Diameter (mm) 10
Length (L) (mm) 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140 , 140
Nrec 2,6/4,1
s 17
tfix 85/65
  1. Download additional information
  2. Download E-doc