text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Coast Flash lights Polysteel 200 250LM 3XAAA

Article number 8N407866
Colour housing Black
Rechargeable No
ANSI AAA
Length 127
Lamp type LED not exchangeable
With light source Yes
Battery type Other

Specifications

Colour housing Black
Rechargeable No
ANSI AAA
Length 127
Lamp type LED not exchangeable
With light source Yes
Battery type Other
Number of batteries 3
Model Twist Focus

Article numbers

Article number 8N407866
UBB 500672632642
UNSPSC 39120000
Manufacturer article nr  LCOAPOLYSTEEL200-BL
Do not close this page. This message will disappear, when the page is fully loaded.