text.skipToContent text.skipToNavigation

Coast Flash lights HP3R 245LM 1XLI-POL

Article number 0Q744667
Model Pen light
Colour housing Black
Rechargeable Yes
Length 149
Lamp type LED not exchangeable
With light source Yes
Battery type Other

Specifications

Model Pen light
Colour housing Black
Rechargeable Yes
Length 149
Lamp type LED not exchangeable
With light source Yes
Battery type Other
Number of batteries 1
With batteries Yes
Model Focus

Article numbers

Article number 0Q744667
UBB 500672630828
UNSPSC 39120000
Manufacturer article nr  LCOAHP3R
Do not close this page. This message will disappear, when the page is fully loaded.