text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Clamp-adjusting ring with two hexagon socket head cap screws Free-cutting steel 40

  1. ART NR 37845.400.001
  2. EAN 8715494457064
  3. UBB 500501993272
  4. UNSPSC 31161807

Price per 
-


Package: 2
Full Box only
b 14
d1 40
d2 70
Diameter (mm) 40
Info Special features of clamp-adjusting rings:
  • Easy assembly and disassembly, precise positioning, very strong connection without clearance.
  • Equal distribution of the clamping force over the circumference of the shaft, compensate for tolerance variations.
  • They cause no damage to the shaft during assembly as shaft metal is not deformed.
  • The clamp-adjusting rings are supplied with one hexagon socket head cap screw to ISO 4762 (DIN 912), class 12.9.
Material Free-cutting steel
Outer diameter 70
Thickness 14 mm
  1. Select other sizes

Specifications

b (j14) 14
d2 (h13) 70
Screw size M6x20