text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Clamp-adjusting ring with hexagon socket head cap screw Free-cutting steel 15

  1. ART NR 37840.150.001
  2. EAN 8715492771940
  3. UBB 950356354734
  4. UNSPSC 31161807

Price per 
-


Package: 5
Full Box only
b 12
d1 15
d2 40
Diameter (mm) 15
Info Special features of clamp-adjusting rings:
  • Easy assembly and disassembly, precise positioning, very strong connection without clearance.
  • Equal distribution of the clamping force over the circumference of the shaft, compensate for tolerance variations.
  • They cause no damage to the shaft during assembly as shaft metal is not deformed.
  • The clamp-adjusting rings are supplied with one hexagon socket head cap screw to ISO 4762 (DIN 912), class 12.9.
Material Free-cutting steel
Outer diameter 40
  1. Select other sizes

Specifications

b (j14) 12
d1(H8) 15
d2 40
d2 (h13) 40
Screw size M5x20