text.skipToContent text.skipToNavigation

CHIC SLAGMOERSLEUTEL 3/4" CP7763D-6

  1. ART NR 1U511812
  2. UBB 500645459602
  3. UNSPSC 27112713
  4. Manufacturer article nr  8941077637

Price per 
-


Package: 1

16.1 lbs. – 7.3 kg 1300 ft.lbs. / 1760 Nm in reverse Twin hammer mechanism Steel motor Intuitive Forward / Reverse lever & power regulator on both sides 4 position power settings on both sides Side handle with soft touch grip Down exhaust Aluminum housing Composite cover on the clutch housing Socket retainer ring

Air connection (inch) 1/2
Driving 3/4
Length (L) (mm) 290
Actual airconsumption 19.3 l/sec
Model CP7763D-6
Torque 1760 Nm
Weight (g) 7300
Max RPM 6600