text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M8X170

  1. ART NR 08250.080.170
  2. EAN 8715492555403
  3. UBB 954351413461
  4. UNSPSC 31161612

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M8
Length (L) (mm) 170
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
BS ≈4933/3692
ISO ≈8677/4034
NF ≈E27-351 / E25-402
DIN 603/555
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 28
b (min.): L>200mm 41
b (min.): L≤125mm 22
dk (max.) 20.65
k (max.) 4.88
m 6.5
P 1.25
fn (max.) 5.6
s 13
Vn (max.) 8.58
  1. Download CAD model