text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M6X120

  1. ART NR 08250.060.120
  2. EAN 8715492555014
  3. UBB 950351602335
  4. UNSPSC 31161612

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M6
Length (L) (mm) 120
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 603/555
NF ≈E27-351 / E25-402
ISO ≈8677/4034
BS ≈4933/3692
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
dk (max.) 16.55
k (max.) 3.88
m 5
P 1
fn (max.) 4.6
s 10
Vn (max.) 6.48
  1. Download CAD model