text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M5X25

  1. ART NR 08250.050.025
  2. EAN 8715492554734
  3. UBB 950351599796
  4. UNSPSC 31161612

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M5
Length (L) (mm) 25
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO ≈8677/4034
DIN 603/555
BS ≈4933/3692
NF ≈E27-351 / E25-402
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 22
b (min.): L≤125mm 16
dk (max.) 13.55
k (max.) 3.3
m 4
P 0.80
fn (max.) 4.1
s 8
Vn (max.) 5.48
  1. Download CAD model