text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M16X300

  1. ART NR 08250.160.300
  2. EAN 8715492556547
  3. UBB 950351612805
  4. UNSPSC 31161612

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M16
Length (L) (mm) 300
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
NF ≈E27-351 / E25-402
BS ≈4933/3692
ISO ≈8677/4034
DIN 603/555
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
dk (max.) 38.8
k (max.) 8.95
m 13
P 2
fn (max.) 12.9
s 24
Vn (max.) 16.7
  1. Download CAD model