text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M12X260

  1. ART NR 08250.120.260
  2. EAN 8715492556097
  3. UBB 950351610668
  4. UNSPSC 31161612

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M12
Length (L) (mm) 260
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
BS ≈4933/3692
NF ≈E27-351 / E25-402
DIN 603/555
ISO ≈8677/4034
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
dk (max.) 30.65
k (max.) 6.95
m 10
P 1.75
fn (max.) 8.75
s 19
Vn (max.) 12.7
  1. Download CAD model