text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.6 M10X160

  1. ART NR 08250.100.160
  2. EAN 8715492555632
  3. UBB 950351606880
  4. UNSPSC 31161612

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 160
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO ≈8677/4034
DIN 603/555
NF ≈E27-351 / E25-402
BS ≈4933/3692
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
dk (max.) 24.65
k (max.) 5.38
m 8
P 1.50
fn (max.) 6.6
s 17
Vn (max.) 10.58
  1. Download CAD model