text.skipToContent text.skipToNavigation

Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M12X110

  1. ART NR 51501.120.110
  2. EAN 8715494594936
  3. UBB 500633260160
  4. UNSPSC 31161612

Price per 
-


Package: 50
Full Box only
Threaded pitch (P) 1.750
Diameter (d-D) M12
Length (L) (mm) 110
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
ISO ≈8677
DIN ≈603
  1. Select other sizes

Specifications

dk (max.) 30.65
k (max.) 6.95
P 1.75
fn (max.) 8,75
Vn (max.) 12,7
  1. Download CAD model