text.skipToContent text.skipToNavigation

Brennenstuhl LED Worklamps 1171260101

Description

Mobile Akku Chip LED Light ML CA 110 IP 54. For indoor and outdoor use, IP 54. Uses 80 % less energy than conventional lamps. Bright light instantly. Low heat generation, no danger of injury. Chip LEDs have an extremely long lifespan, are shock-proof, maintenance-free. Replaceable lithium-ion battery, charging time approx. 4 hrs. Equipped with integrated overcharge and total discharge protection and charge indicator. USB charger connection for devices with USB charging cables, such as smart phones, MP3 players, navigation systems etc. Inclusive 100 - 240 V AC, 50/60 Hz charger and 12 V charger for car cigarette lighter. With ON/OFF switch. Housing made of die-cast aluminium and high-grade plastic. Stable, shock-absorbing steel-tube frame with ergonomic carrying handle. Spotlight mechanism can be swilled and locked. With safety glass. Power: 10 W. Luminous flux: 650 lm. Light duration: ~ 3 h. Rechargeable battery: 11,1 V / 2200 mAh. Colour temperature: 6000 K.

Article numbers

Article number 7M708488
EAN 4007123626304
UBB 500647285419
UNSPSC 39101600