text.skipToContent text.skipToNavigation

BREN SMOKE ALARM 1290040

Description

Smoke Alarm BR 5232 Connect 230 V. Smoke detectors save lives! More safety for you, your family and your property!. Photoelectric detector, tested in accordance with EN 14604. For the wired 230 V networking, of up to 12 smoke detectors. Optical function display, with test button for the functional check. Inclusive mute switching function. Shrill acoustic alarm (85 dB). Acoustic signal when the battery is low. 9 Volt battery (included) back up, continues to operate when house power fails. Includes mounting materials. In colourful display-packaging. Height x Diameter: 40 x 130 mm. Signal sound: 85 dB. Battery type: 1 x 9 V.

Article numbers

Article number 8L119704
EAN 4007123247516
UBB 500647350254
UNSPSC 42271636