text.skipToContent text.skipToNavigation

BREN EXTENSION SOCKET 1150610108

Description

hugo! Extension Socket. Colourful, stylish, cool. Shapely and stable enclosure due to polished, highly break-proof polycarbonate. Illuminated 2-pole ON/OFF safety switch. Earthed sockets in a 45° arrangement, ideal for angular plugs. Childproof sockets. With mounting facilities for wall installation. Cable length: 2 m. Cable: H05VV-F 3G1,5. Length approx.: 57 cm. Socket: 8. Colour: White/Black.

Article numbers

Article number 8C697001
EAN 4007123618569
UBB 500647358844
UNSPSC 39121031