text.skipToContent text.skipToNavigation

Brady Wire Marking Sleeve BM71-500-175-342YL 1000PC

  1. Art nr 8C739304
  2. UBB 500671545134
  3. UNSPSC 46180000
  4. Manufacturer article nr  115020

Price per 
-


Package: 1

Heat-shrinkable Self-Extinguishing

Color Yellow
Width (mm) 44.83
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-342
Legend Bulk PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 11.43
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 4.75
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R4300
Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Industry Aerospace; Data & Telecommunications; Defence; Electrical; Mass Transit
Content (pcs) 1000
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Wire & Cable Marking
Height (mm) 21.6
Length (L) (mm) 44.83
Type nr. B-342
Weight (g) 1200
Shape Rectangle