text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Brady Printlabels M71-31-427-YL 250PC


Self-Laminating Self-Extinguishing Excellent water & oil resistance Excellent abrasion and smudge resistance

Article number 6E847809
Colour Yellow
Width 25.4
Model Adhesive label
Imprint Other
Length 7150
Packed per 1

Specifications

Colour Yellow
Width 25.4
Model Adhesive label
Imprint Other
Length 7150
Material Plastic
Cable diameter 4 - 8.10

Description

Self-Laminating Self-Extinguishing Excellent water & oil resistance Excellent abrasion and smudge resistance

Article numbers

Article number 6E847809
UBB 500671526654
UNSPSC 46180000
Manufacturer article nr  114811
Do not close this page. This message will disappear, when the page is fully loaded.