text.skipToContent text.skipToNavigation

Brady Pre-Print RightToKnow Chemical Label B30-245-595-NFPA 240PC

  1. ART NR 1E456296
  2. UBB 500671597366
  3. UNSPSC 46180000
  4. Manufacturer article nr  142043

Price per 
-


Package: 1

Use the Pre-Printed RTK chemical labels for quickly creating NFPA and colour Bar Labels. Allows printer to produce 5-colour chemical labels in a single print pass. Indoor/outdoor grade material withstands exposure to moisture, chemicals and handling.

Color Red/Yellow/Blue/White
Width (mm) 57
Adhesive component Permanent Acrylic
Basic material Vinyl
Brady material number B-595
Layout COLOURBAR
Legend Pre-Printed Right-To-Know Chemical Labels for BBP3x/S3xxx/i3300 Printers
Max. service temp. °C 82 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BBP30; BBP31; BBP33; BBP35; BBP37
Product regulations IMO
Ribbon series B30-R10000
Industry Facility & Safety Identification; General Identification
Content (pcs) 240
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Facility & Safety Identification
Height (mm) 101.6
Length (L) (mm) 57
Thickness 0.102
Type nr. B-595
Weight (g) 844
Shape Rectangle