text.skipToContent text.skipToNavigation

Brady Polyolefin Sleeve B33-500-2-342YL 350PC

  1. Art nr 4Z858507
  2. UBB 500671621364
  3. UNSPSC 46180000
  4. Manufacturer article nr  142927

Price per 
-


Package: 1
Color Yellow
Width (mm) 50.8
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-342
Legend PermaSleeve Polyolefin Sleeves for BBP33/i3300 Printers
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 11.43
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 4.75
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BBP33
Product regulations IMO
Ribbon series B30-R4300
Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Industry Electrical and Voice & Datacommunication identification
Content (pcs) 350
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Electrical & Automation Identification; Wire protection, Insulation and Identification
Height (mm) 21.6
Length (L) (mm) 50.8
Type nr. B-342
Weight (g) 544