text.skipToContent text.skipToNavigation

Brady Pillow SPC-Chemical Green HAZ99 23X23CM 32PC

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 3V098127
Length (L) (mm)
Adhesive component Permanent Acrylic
Basic material Laminated Polyester
Legend Pillow, 23 cm x 23 cm
Industry Beverage processing;Chemical;Food processing;Laboratory;Manufacturing;Maritime;Oil & gas;Pharmaceutical;Process;Warehouse & logistics
Capacity (absorption ltr) 58
Color Green
Content (pcs) 32
Packed per 1

Specifications

Length (L) (mm) 230
Adhesive component Permanent Acrylic
Basic material Laminated Polyester
Legend Pillow, 23 cm x 23 cm
Industry Beverage processing;Chemical;Food processing;Laboratory;Manufacturing;Maritime;Oil & gas;Pharmaceutical;Process;Warehouse & logistics
Capacity (absorption ltr) 58
Color Green
Content (pcs) 32
Height (mm) 230
Type SPC-Chemical
Weight (g) 3500
Width (mm) 230

Article numbers

Article number 3V098127
UBB 500671876125
UNSPSC 46180000