text.skipToContent text.skipToNavigation

Brady Permasleeve TLS2200 PSPT-500-1-YL 100PC

View the stock level of Fabory Wednesbury
/ Price per 
-

Heat-shrinkable Self-Extinguishing

Article number 3E063518
Length (L) (mm)
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-342
Legend PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 11.43
Packed per 1

Specifications

Length (L) (mm) 25.78
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-342
Legend PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 11.43
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 4.75
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R4310
Vertical repeat (mm) 31.75
Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
Industry Data & Telecommunications; Electrical
Color Yellow
Content (pcs) 100
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Wire & Cable Marking
Height (mm) 21.61
Type nr. B-342
Weight (g) 161
Width (mm) 25.78
Shape Rectangle

Article numbers

Article number 3E063518
UBB 500671478146
UNSPSC 46180000