text.skipToContent text.skipToNavigation

Brady LS ZH Wire Marking Sleeve BM71-94-1-7641 2500PC

View the stock level of Fabory Wednesbury
/ Price per 
-

Low smoke, zero halogen & self-extinguishing

Article number 2G079159
Length (L) (mm)
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-7641
Legend BMP71 Low Smoke Halogen Free Permasleeves
Max. service temp. °C 105 °C
Max. wire/cable diameter (mm) 2.03
Packed per 1

Specifications

Length (L) (mm) 25.78
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-7641
Legend BMP71 Low Smoke Halogen Free Permasleeves
Max. service temp. °C 105 °C
Max. wire/cable diameter (mm) 2.03
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 1.19
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BMP71; TLS2200; TLSPC LINK
Product regulations IMO
Ribbon series M71-R6600
Vertical repeat (mm) 12.70
Compliance BS-6853 (1[delete]
Industry Data & Telecommunications; Electrical
Color White
Content (pcs) 2500
Depth (mm) 199
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Voice & Data Communication; Wire & Cable Marking
Height (mm) 4.6
Type nr. B-7641
Weight (g) 363
Width (mm) 25.78
Shape Rectangle

Article numbers

Article number 2G079159
UBB 500671656261
UNSPSC 46180000