text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-43-430

  1. ART NR 4C286095
  2. UBB 500671707585
  3. UNSPSC 46180000
  4. Manufacturer article nr  018622

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

High adhesion Translucent

Color Clear
Adhesive component Permanent Acrylic
Basic material Polyester
Board application Through Hole - Top
Brady material number B-430
Legend Polyester Tape for M611, BMP61 and BMP71
Max. service temp. °C 100 °C
Min. service temp. °C -70 °C
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R6010
Compliance UL Recognised; CSA Accepted
Performance characteristics Abrasion Resistance;Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance
Industry Facility & Safety Identification; General Industry; Manufacturing; Process
Content (pcs) 1
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method General & Industrial Identification
Length (L) (mm) 48.26
Length (mtr) 15.24
Model WorkHorse
Type nr. B-430
Weight (g) 186
Shape Continuous