text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-38-435 100PC

View the stock level of Fabory Wednesbury
/ Price per 
-

Excellent solvent resistance

Article number 2I027116
Length (L) (mm)
Adhesive component Permanent Acrylic
Basic material Metallised Polyester
Brady material number B-435
Legend Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C 90 °C
Packed per 1

Specifications

Length (L) (mm) 48.26
Adhesive component Permanent Acrylic
Basic material Metallised Polyester
Brady material number B-435
Legend Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C 90 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R6010
Vertical repeat (mm) 104.77
Compliance UL Recognised; CSA Accepted
Performance characteristics Abrasion Resistance;Fuel/Oil Resistance;Low Temperature Resistance;Solvent/Chemical Resistance
Industry Facility & Safety Identification; General Industry; Manufacturing; Process
Color Silver
Content (pcs) 100
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Asset Identification; General & Industrial Identification
Height (mm) 101.6
Model MetaLabel
Thickness 0.0673
Type nr. B-435
Weight (g) 202
Width (mm) 48.26
Shape Rectangle

Article numbers

Article number 2I027116
UBB 500671713435
UNSPSC 46180000