text.skipToContent text.skipToNavigation

Brady Indoor/Outdoor Vinyl Tape B30C-4000-595-PL

  1. ART NR 5O615021
  2. UBB 500671593142
  3. UNSPSC 46180000
  4. Manufacturer article nr  142019

Price per 
-


Package: 1

Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-moulded equipment cases, ABS plastics, recycled plastics)

Color Purple
Width (mm) 101
Adhesive component Permanent Acrylic
Basic material Vinyl
Brady material number B-595
Legend Indoor/Outdoor Vinyl Tape for BBP3x/S3xxx/i3300 Printers
Max. service temp. °C 82 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BBP30; BBP31; BBP33; BBP35; BBP37
Product regulations IMO
Ribbon series B30-R10000-WT
Industry Facility & Safety Identification; General Identification
Content (pcs) 1
Depth (mm) 216
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Facility & Safety Identification
Length (mtr) 30.40
Thickness 0.102
Type nr. B-595
Weight (g) 1179