text.skipToContent text.skipToNavigation

Brady Drum SPC-Kits SKO-55 152L

  1. ART NR 2L146867
  2. UBB 500671895760
  3. UNSPSC 46180000
  4. Manufacturer article nr  813872

Price per 
-


Package: 1

SKO-55 is a drum spill kit that comes in a polyethylene, lever locked lid container. Designed for medium to large spills of oil and petroleum based liquids. Container is water and chemical resistant to protect the sorbent material. Lever-lock lid for fast response. Drum can also be used as shipping container for used sorbents. Contents : 50 pads (41 cm x 51 cm) , 4 socs (Ø 7.6 cm x 366 cm), 8 pillows (43 cm x 48 cm), 1 pair of gloves, 1 pair of goggles and 5 disposal bags.

Color Yellow
Legend 200 litre drum, Oil Only
Industry Beverage processing;Chemical;Food processing;Laboratory;Manufacturing;Maritime;Oil & gas;Process;Warehouse & logistics
Content (pcs) 1
Adhesive component Permanent Acrylic
Basic material Laminated Polyester
Capacity (absorption ltr) 152
Includes 50 pads (41 cm x 51 cm), 4 socs (Ø 7.6 cm x 366 cm), 8 pillows (43 cm x 48 cm), 1 pair of gloves, 1 pair of goggles and 5 disposal bags.
Type SPC-Kits
Weight (g) 18700