text.skipToContent text.skipToNavigation

BLIC WHEEL PO 75/12G

  1. ART NR W3400.012.075
  2. EAN 4047526005436
  3. UBB 500503192717
  4. UNSPSC 31162702
  5. Manufacturer article nr  PO 75/12G

Price per 
-


Package: 1

● Wheels: Nylon wheel ● Tread/Tyres: Made of high-quality, impact-resistant nylon.

● Wheel Ø: 75 mm ● Wheel width: 32 mm ● Axle bore Ø: 12 mm

Type los wiel
Bearing type Plain bore
Load capacity (kg) 200
Wheel diameter (mm) 75
With brake No
Info
  • High quality nylon, colour off-white, high wear-resistance, minimal rolling friction, runs lightly on smooth floors, shock and impact resistant, corrosion-resistant, high chemical resistance to alcohol, salt, fats and certain acids and caustic solutions in diluted concentrate, with plain bearing.