text.skipToContent text.skipToNavigation

BLIC CASTOR LPA-VPA 75G

  1. ART NR W2662.000.075
  2. EAN 4047526271985
  3. UBB 500503225723
  4. UNSPSC 31162702
  5. Manufacturer article nr  LPA-VPA 75G

Price per 
-


Package: 1

● Castor: Light duty swivel castor with top plate fitting ● Brackets: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with solid rubber tyres, with synthetic rim ● Tread/Tyres: Made of high-quality solid rubber, very high operational comfort, low-noise operation, very good floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant nylon. Pressed-on tyre.

● Wheel Ø: 75 mm ● Wheel width: 25 mm ● Total height: 100 mm

Bearing type Plain bore
Load capacity (kg) 60
Plate size 60 x 60
Wheel diameter (mm) 75
With brake No
Info
  • Casing: pressed steel, swivel castor casing with double ball bearing in the flange, bolted wheel axle, zinc plated and chromated.
  • Wheels: VPA tyre: grey solid rubber, non-marking, 80° Shore A.
  • Rims: high quality nylon with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.