text.skipToContent text.skipToNavigation

BLIC CASTOR LKRA-VPA 126G

  1. ART NR W2673.000.126
  2. EAN 4047526224738
  3. UBB 500503228792
  4. UNSPSC 31162702
  5. Manufacturer article nr  LKRA-VPA 126G

Price per 
-


Package: 1

● Castor: Light duty swivel castor with bolt hole fitting ● Brackets: Made of pressed steel, with double ball bearing in the swivel head, strong central kingpin, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with solid rubber tyres, with synthetic rim ● Tread/Tyres: Made of high-quality solid rubber, very high operational comfort, low-noise operation, very good floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant nylon. Pressed-on tyre.

● Wheel Ø: 125 mm ● Wheel width: 32 mm ● Total height: 158 mm

Bearing type Plain bore
Load capacity (kg) 120
Plate size 57
Wheel diameter (mm) 125
With brake No
Info
  • Casing: pressed steel, swivel castor casing with double ball bearing in the flange, stable central bolt, bolted wheel axle, zinc plated and chromated.
  • Wheels: VPA tyre: grey solid rubber, non-marking, 80° Shore A.
  • Rims: high quality nylon with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.