text.skipToContent text.skipToNavigation

BLIC CASTOR LH-ALEV 200K ST

  1. ART NR W3015.010.200
  2. EAN 4047526257668
  3. UBB 500503126723
  4. UNSPSC 31162702
  5. Manufacturer article nr  LH-ALEV 200K-ST

Price per 
-


Package: 1

● Castor: Pressed steel swivel castor, heavy duty castors, with top plate fitting and 'stop-top' brake ● Brackets: Made of heavy pressed steel, with heavy fork and top plate, very strong bolted and secured central kingpin, double ball bearing in the swivel head, additionally reinforced by the integration of four specially shaped and hardened bearing seats resulting in a very high resistance to shock and impact loads. Bolted wheel axle. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Heavy duty wheel with elastic solid rubber tyres ‘Blickle EasyRoll’, with aluminium wheel centre ● Tread/Tyres: Made of high-quality elastic solid rubber, in smooth rolling quality “Blickle EasyRoll”, very high operational comfort, low-noise operation, low rolling resistance, very good floor preservation, vulcanised on the wheel centre. ● Wheel centre/Rim: Made of die-cast aluminium. Vulcanised tyre.

● Wheel Ø: 200 mm ● Wheel width: 50 mm ● Total height: 245 mm

Bearing type Ball bearing
Load capacity (kg) 550
Plate size 140 x 110
Wheel diameter (mm) 200
With brake Yes
Info
  • Casing: thick pressed steel, swivel castor casing with heavy fork and plate fitting, with very stable central bolt, with flange seal, bolted and locked, with double ball bearing in the flange, reinforced by means of four specially designed hardened bushes, giving high insusceptibility to shock and impact, bolted wheel axle, zinc plated and chromated.
  • Wheels: ALEV tyre: elastic solid rubber, smooth running qualities, colour black, 65° Shore A, vulcanised, unbreakable joint, minimal rolling friction.
  • Rims: cast aluminium, corrosion-resistant, with ball bearing, colour aluminium.
  • Additional remark for size description:
  • K = ball bearing.