text.skipToContent text.skipToNavigation

BLIC CASTOR LH-ALEV 125/K-1

  1. ART NR W3010.010.125
  2. EAN 4047526263997
  3. UBB 500503125659
  4. UNSPSC 31162702
  5. Manufacturer article nr  LH-ALEV 125K-1

Price per 
-


Package: 1

● Castor: Pressed steel swivel castor, heavy duty castors, with top plate fitting ● Brackets: Made of heavy pressed steel, with heavy fork and top plate, very strong bolted and secured central kingpin, double ball bearing in the swivel head, additionally reinforced by the integration of four specially shaped and hardened bearing seats resulting in a very high resistance to shock and impact loads. Bolted wheel axle. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Heavy duty wheel with elastic solid rubber tyres ‘Blickle EasyRoll’, with aluminium wheel centre ● Tread/Tyres: Made of high-quality elastic solid rubber, in smooth rolling quality “Blickle EasyRoll”, very high operational comfort, low-noise operation, low rolling resistance, very good floor preservation, vulcanised on the wheel centre. ● Wheel centre/Rim: Made of die-cast aluminium. Vulcanised tyre.

● Wheel Ø: 125 mm ● Wheel width: 40 mm ● Total height: 165 mm

Type Zwenkwiel
Bearing type Ball bearing
Load capacity (kg) 250
Plate size 100 x 85
Wheel diameter (mm) 125
With brake No
Info
  • Casing: Thick pressed steel, swivel castor casing with heavy fork and plate fitting, with very stable central bolt and flange seal, bolted and locked with double ball bearing in the flange, reinforced by means of four specially designed hardened bushes giving high insusceptibility to shock and impact, bolted wheel axle, zinc plated and chromated.
  • Wheels: ALEV tyre: elastic solid rubber, smooth running qualities, colour black, 65° Shore A, vulcanised, unbreakable joint, minimal rolling resistance.
  • Rims: cast aluminium, corrosion-resistant, with ball bearing, colour aluminium.
  • Additional remark for size description:
  • K = ball bearing.