text.skipToContent text.skipToNavigation

BLIC CASTOR L-VWPP 125G

  1. ART NR W2911.000.125
  2. EAN 4047526578152
  3. UBB 500503186123
  4. UNSPSC 31162702
  5. Manufacturer article nr  L-VWPP 125G

Price per 
-


Package: 1

● Castor: Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting ● Brackets: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with ‘Blickle Soft’ soft rubber tyres, with synthetic rim ● Tread/Tyres: Made of ‘Blickle Soft’ highly elastic soft rubber, round profile, highest operational comfort, exceptionally low-noise operation, excellent floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant polypropylene. Pressed-on tyre.

● Wheel Ø: 125 mm ● Wheel width: 37,5 mm ● Total height: 150 mm

Bearing type Plain bore
Load capacity (kg) 50
Plate size 100 x 85
Wheel diameter (mm) 125
With brake No
Info
  • Casing: pressed steel, swivel castor casing with double ball bearing in the flange, dynamically pressed using a special Blickle procedure giving little play on the flange and an extremely long lifespan, with stable central bolt, with flange seal, bolted wheel axle, zinc plated and chromated.
  • Wheels: VWPP tyre: soft rubber Blickle®soft, colour black, 50° Shore A, very low noise.
  • Rims: polypropylene, shock and impact resistant, corrosion-resistant, with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.