text.skipToContent text.skipToNavigation

BLIC CASTOR/BR LKRA-VPA 101G-FI

  1. ART NR W2675.000.101
  2. EAN 4047526224547
  3. UBB 500503228040
  4. UNSPSC 31162702
  5. Manufacturer article nr  LKRA-VPA 101G-FI

Price per 
-


Package: 1

● Castor: Light duty swivel castor with bolt hole fitting with ‘stop-fix’ brake ● Brackets: Made of pressed steel, with double ball bearing in the swivel head, strong central kingpin, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with solid rubber tyres, with synthetic rim ● Tread/Tyres: Made of high-quality solid rubber, very high operational comfort, low-noise operation, very good floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant nylon. Pressed-on tyre.

● Wheel Ø: 100 mm ● Wheel width: 32 mm ● Total height: 133 mm

Type Zwenkwiel
Bearing type Plain bore
Load capacity (kg) 110
Plate size 57
Wheel diameter (mm) 100
With brake Yes
Info
  • Casing: pressed steel, swivel castor casing with double ball bearing in the flange, stable central bolt, bolted wheel axle, zinc plated and chromated.
  • Wheels: VPA tyre: grey solid rubber, non-marking, 80° Shore A.
  • Rims: high quality nylon with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.