text.skipToContent text.skipToNavigation

BLIC CASTOR/BR LH-ALTH 200K ST

  1. ART NR W3324.010.200
  2. EAN 4047526283971
  3. UBB 500503187527
  4. UNSPSC 31162702
  5. Manufacturer article nr  LH-ALTH 200K-ST

Price per 
-


Package: 1

● Castor: Pressed steel swivel castor, heavy duty castors, with top plate fitting and 'stop-top' brake ● Brackets: Made of heavy pressed steel, with heavy fork and top plate, very strong bolted and secured central kingpin, double ball bearing in the swivel head, additionally reinforced by the integration of four specially shaped and hardened bearing seats resulting in a very high resistance to shock and impact loads. Bolted wheel axle. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Heavy duty wheel with Blickle Extrathane® polyurethane tread, with aluminium wheel centre ● Tread/Tyres: Made of high-quality, reaction-injected polyurethane-elastomer Blickle Extrathane®, low-noise operation, low rolling resistance, good floor preservation, very high abrasion resistance, high cut and tear propagation resistance, very good chemical connection with the wheel centre. ● Wheel centre/Rim: Made of die-cast aluminium. Casted tread.

● Wheel Ø: 200 mm ● Wheel width: 50 mm ● Total height: 245 mm

Type Zwenkwiel
Bearing type Ball bearing
Load capacity (kg) 800
Plate size 140 x 110
Wheel diameter (mm) 200
With brake Yes
Info
  • Casing: Thick pressed steel, swivel castor casing with heavy fork and plate fitting, with very stable central bolt, bolted and locked, with double ball bearing in the flange, reinforced by means of four specially designed hardened bushes, giving high insusceptibility to shock and impact, bolted wheel axle, zinc plated and chromated.
  • Wheels: ALTH tread: polyurethane Blickle Extrathane®, die cast, colour lichtbrown, non-marking, 92° Shore A, elastic, wear-resistant, resistant to notches and grooves, no surface discolouration, spares the floor, low noise, minimal rolling friction, very good chemical bonding to the rim.
  • Rims: cast aluminium, corrosion-resistant, with ball bearing.
  • Additional remark for size description:
  • K = ball bearing.