text.skipToContent text.skipToNavigation

BLIC BOKW BKRA-VPA 125G

  1. ART NR W2674.000.125
  2. EAN 4047526321727
  3. UBB 500503229113
  4. UNSPSC 31162702
  5. Manufacturer article nr  BKRA-VPA 125G

Price per 
-


Package: 1

● Castor: Light duty fixed castor with bolt hole fitting ● Brackets: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with solid rubber tyres, with synthetic rim ● Tread/Tyres: Made of high-quality solid rubber, very high operational comfort, low-noise operation, very good floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant nylon. Pressed-on tyre.

● Wheel Ø: 125 mm ● Wheel width: 25 mm ● Total height: 158 mm

Bearing type Plain bore
Load capacity (kg) 100
Plate size 57
Wheel diameter (mm) 125
With brake No
Info
  • Casing: pressed steel, swivel castor casing with double ball bearing in the flange, stable central bolt, bolted wheel axle, zinc plated and chromated.
  • Wheels: VPA tyre: grey solid rubber, non-marking, 80° Shore A.
  • Rims: high quality nylon with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.