text.skipToContent text.skipToNavigation

BLIC BOKW BKPA-VPA 126G

  1. ART NR W2682.000.126
  2. EAN 4047526346362
  3. UBB 500503229865
  4. UNSPSC 31162702
  5. Manufacturer article nr  BKPA-VPA 126G

Price per 
-


Package: 1

● Castor: Light duty fixed castor with top plate fitting ● Brackets: Made of pressed steel. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free. ● Wheels: Wheel with solid rubber tyres, with synthetic rim ● Tread/Tyres: Made of high-quality solid rubber, very high operational comfort, low-noise operation, very good floor preservation. ● Wheel centre/Rim: Made of high-quality, impact-resistant nylon. Pressed-on tyre.

● Wheel Ø: 125 mm ● Wheel width: 32 mm ● Total height: 161 mm

Bearing type Plain bore
Load capacity (kg) 120
Plate size 90 x 66
Wheel diameter (mm) 125
With brake No
Info
  • Casing: pressed steel, bolted wheel axle, zinc plated and chromated.
  • Wheels: VPA tyre: grey solid rubber, non-marking, 80° Shore A.
  • Rims: high quality nylon with plain bearing, colour black.
  • Additional remark for size description:
  • G = plain bearing.