text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Bearing preload disc spring Spring steel Phosphated 18,8X10,2X0,35MM

  1. ART NR 36460.198.003
  2. EAN 8715492762993
  3. UBB 950357386578
  4. UNSPSC 31161811

Price per 
-


Package: 50
Full Box only
De 18.8
Di 10.2
Diameter (mm) 10.2
t 0.35
Info
  • F = spring load in Newton at a deflection s ≈ 0,75 h0 (h0 = l0 - t).
  • Extensive technical data available on request.
Material Spring steel
Outer diameter 18.8
Surface treatment Phosphated
Thickness 0.35 mm
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

Di (H12) 10.2
F 51
l0 0.7
t 0.35
  1. Download E-doc