text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Knipex Hexagon socket wrench 147mm


Article number 6Q411456
Length (m) 55
Isolation protection 1000 V Yes
Brand Knipex
Weight per piece (g) 64
Commodity code
Packed per 1

Specifications

Length (m) 55
Isolation protection 1000 V Yes
Brand Knipex
Weight per piece (g) 64
Commodity code

Article numbers

Article number 6Q411456
EAN 4003773021094
UBB 500513356153
UNSPSC 27111701
Manufacturer article nr  98 47 9/16"
Do not close this page. This message will disappear, when the page is fully loaded.