text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore 20 7 Socket 7mm Hex 4mm Depth 1/4" Drive Vanadium Steel Chrome Plated 25mm


Article number
Wrench width (mm) 7
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 7
Length (m) 25
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code
Model 20 7
Type Socket

Article numbers

Article number G2200.070.001
EAN 4010886616598
UBB 240122052170
UNSPSC 27111704
Manufacturer article nr  6165910

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.