text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore D 19 18 Socket 18mm Bi-Hex 17mm Depth 1/2" Drive Vanadium Steel Chrome Plated 39.5mm


Article number
Wrench width (mm) 18
Length (m) 39
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 17
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 18
Length (m) 39
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 17
VDE tested No
Brand Gedore
Weight per piece (g) 65
Commodity code
Model D 19 18
Type Socket

Article numbers

Article number G2231.180.001
EAN 4010886613429
UBB 240122037825
UNSPSC 27111704
Manufacturer article nr  6134280

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.