text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Atlas Safety shoes XP 505 XP 505 10 40 S3

  1. ART NR 5C545616
  2. EAN 4043692098500
  3. UBB 500512616052
  4. UNSPSC 46181605
  5. Manufacturer article nr  34900 S3 40

Price per 
-


Package: 1

Adapted for orthopedic insoles Large stud profile

Color Black
Model XP 505
Size (safety shoes) 40
Type XP 505
Safety category S3
Size width 10
Upper material Waterproof leather
Lining material Aktiv-X lining
Toe cap Top cap
Protective layer 3D-cushioning system
Midsole XP® metal free puncture-resistance
Outsole Outdoor sole technology
EN 20345