text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Adjusting ring with slotted set screw DIN ≈705A Free-cutting steel with EN 27434 11

  1. ART NR 37815.110.001
  2. EAN 8715492771353
  3. UBB 950356202859
  4. UNSPSC 31161807

Price per 
-


Package: 25
Full Box only
d1 11
Diameter (mm) 11
Info
  • These adjusting rings are equipped with slotted set screws to ISO 7434 (DIN 553).
  • Adjusting rings with d1 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Extra info with EN 27434
Material Free-cutting steel
DIN ≈705A
  1. Select other sizes

Specifications

b (js14) 10
d2 (h13) 20
d3 M5